Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 2 15/16 In
Mfr # Q575-293S R
Zoro # G1485784
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 2 15/16 in
- Wheel Width 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # Q575-293S R
- Zoro # G1485784
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 2 15/16 in |
Wheel Width | 2 15/16 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 3/4 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 5 3/4 in, Wheel Width 2 15/16 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,000 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- HY-C HY-C T2UL3242BL-1 Stove Board, 42 in L, 32 in W, Steel, Black (T2UL3242BL-1)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2105-0300-1225)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (C631-400D R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S L)
- HEIL QUAKER /ICP 2120191 Wheel Dd11X10X1/2 Ccw (2120191)
- Revcor Direct Drive Blower Wheels