Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5-1/4 In, Width 8 In
Mfr # Q525-400D
Zoro # G4125615
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 1/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 8 in
- Wheel Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # Q525-400D
- Zoro # G4125615
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 1/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 8 in |
Wheel Width | 8 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 1/4 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 1/4 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Strip, Maximum Speed 3,200 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 14 (6B669)
- GHP Lp Conversion Kit (SPK100)
- ALL-FILTERS 12X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12202.C 6PK)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 6 In (BC1075-600S R)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 6 1/4 In (C712-625HD R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S R)
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- Revcor Direct Drive Blower Wheels