Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 1/2 In, Width 5 In
Mfr # C550-500D R
Zoro # G0884265
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 1/2 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 5 in
- Wheel Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # C550-500D R
- Zoro # G0884265
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 1/2 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 5 in |
Wheel Width | 5 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 5 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 1/2 in, Wheel Width 5 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 3,200 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 24" Length (8BV24)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23020A)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2796-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 7/8 In (B712-187HS R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2837-SGL)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 5-3/8 In (C762-537HD L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S L)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 7 In (PD533-694)
- Revcor Direct Drive Blower Wheels