Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 4 1/4 In, Width 2 15/16 In
Mfr # Q425-293S 2-2794-SGL
Zoro # G2490731
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 4 1/4 in
- Bore Dia. (In.) 1/4 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 15/16 in
- Wheel Width 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # Q425-293S 2-2794-SGL
- Zoro # G2490731
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 4 1/4 in |
Bore Dia. (In.) | 1/4 in |
Wheel Width (In.) | 2 15/16 in |
Wheel Width | 2 15/16 in |
Bore Diameter | 1/4 in |
Wheel Diameter | 4 1/4 in |
Details
Rotation | CCW Closed End |
Max. RPM | 4,500 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Wheel Type | Forward-Curved |
Wheel Construction | Strip |
Product Type | Blower Wheel |
Number of Inlets | 1 |
Hub Type | Convex |
Wheel Hub Position | Inside |
Material | Aluminum Plated Steel |
Drive Type | Direct Drive |
Maximum Speed | 4,500 RPM |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Includes Set Screws | Yes |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 4 1/4 in, Wheel Width 2 15/16 in, Bore Diameter 1/4 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 4,500 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temperature Control, T-23, GDM-23 (800393)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- BESTAIR 16 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1620-8)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In (BC912-450S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- REVCOR Blower Whl, Dia 6 In, Width 9 In (PD660-400)
- Revcor Direct Drive Blower Wheels