Shop All Direct Drive Blower Wheels
This Product is Discontinued
Revcor
Blower Whl, Dia 12 5/8 In, Width 6 In (Discontinued)
Mfr # B1262-600S L
Zoro # G1411837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 12 5/8 in
- Bore Dia. (In.) 3/4 in
- Rotation CCW Closed End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # B1262-600S L
- Zoro # G1411837
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 12 5/8 in |
Bore Dia. (In.) | 3/4 in |
Wheel Width (In.) | 6 in |
Wheel Width | 6 in |
Bore Diameter | 3/4 in |
Wheel Diameter | 12 5/8 in |
Details
Rotation | CCW Closed End |
Max. RPM | 925 RPM |
Wheel Material | Galvanized Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Maximum Speed | 925 RPM |
Product Type | Blower Wheel |
Includes Set Screws | Yes |
Market | Commercial, Residential |
Drive Type | Direct Drive |
Material | Galvanized Steel |
Wheel Material Finish | Galvanized |
Wheel Type | Forward-Curved |
Number of Inlets | 1 |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Features | High Air Volume with Low Vibration |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 12 5/8 in, Wheel Width 6 in, Bore Diameter 3/4 in, Wheel Material Steel, Rotation CCW Closed End, Maximum Speed 925 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.