Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 12 5/8 In, Width 5 In
Mfr # B1262-500S L
Zoro # G2419751
original price:
$110.99
20% off
new price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 5/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 5 in
- Wheel Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # B1262-500S L
- Zoro # G2419751
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 12 5/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 5 in |
Wheel Width | 5 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 12 5/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 12 5/8 in, Wheel Width 5 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,100 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE EP END PLUG-PAIR (810-102)
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier Cool Mist 150 Pints Output Per Day (ZS-10Z)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02006)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 24 INCH (FO-COVER-24)
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In (BC912-450S R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (C631-400D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 8 In (Q575-400D L)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 6 In (BC1075-600S R)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 1/2 In (B743-250HS L)
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- Revcor Direct Drive Blower Wheels