Shop All Direct Drive Blower Wheels
This Product is Discontinued
Revcor
Blower Whl, Dia 11 In, Width 8 In (Discontinued)
Mfr # PD1075-800
Zoro # G4023214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 11 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 8 in
- Wheel Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # PD1075-800
- Zoro # G4023214
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 11 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 8 in |
Wheel Width | 8 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 11 in |
Details
Rotation | CW Hub End |
Max. RPM | 1,550 RPM |
Wheel Material | Plastic |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Includes Set Screws | Yes |
Market | Commercial, Industrial |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Wheel Type | Forward-Curved |
Material | Plastic |
Number of Inlets | 2 |
Maximum Speed | 1,550 RPM |
Features | High Air Volume with Low Vibration |
Drive Type | Direct Drive |
Description
Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Plastic, Rotation CW Hub End, Maximum Speed 1,550 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.