Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 10 3/4 In, Width 6 In
Mfr # BC1075-600S R
Zoro # G1243663
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # BC1075-600S R
- Zoro # G1243663
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 10 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 in |
Wheel Width | 6 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 10 3/4 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 10 3/4 in, Wheel Width 6 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Concave, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,050 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Concave, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- RANCO Temperature Control (O10-1418)
- ALL-FILTERS 16X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16254.11 3PK)
- CARRIER Motor, 460V, 3-Phase, 1 HP, 1140 rpm (HD52AZ461)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (C631-400D R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- REVCOR Blower Whl, Dia 6 In, Width 9 In (PD660-400)
- HEIL QUAKER /ICP 96839 Wheel Dd10X9X1/2 Cw Cv S (96839)
- Revcor Direct Drive Blower Wheels