Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 10 3/4 In, Width 10 1/2 In
Mfr # FC1075-1050D R
Zoro # G3166204
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 10 1/2 in
- Wheel Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # FC1075-1050D R
- Zoro # G3166204
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 10 3/4 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 10 1/2 in |
Wheel Width | 10 1/2 in |
Wheel Diameter | 10 3/4 in |
Bore Diameter | 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 10 3/4 in, Wheel Width 10 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,150 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Convex, Wheel Material Finish Galvanized, Application Air Conditioning, Dehumidifying, Heating, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- HONEYWELL Thermostat Heat/Cool Economy (CT31A)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In (C525-600D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- Revcor Direct Drive Blower Wheels