Shop All Condenser Fan Blades and Hubs
Revcor
Blade, Fan, 20 In, 1/3 HP, Rotation: CCW
Mfr # 4C893
Zoro # G3401307
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CCW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # 4C893
- Zoro # G3401307
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/3 hp |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
CFM @ 0.000-In. SP | 3,540 cfm |
CFM @ 0.300-In. SP | 3,321 cfm |
Pitch (Deg.) | 26 Degrees |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, CFM @ 0.000-In. SP 3,540 cfm, CFM @ 0.300-In. SP 3,321 cfm, Min. HP 1/3 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 26 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dca, Sr Stem Up, 3/4In. Stroke, 135 Lbf, (ML7425B3012)
- BROAN Grille with Springs (S97010319)
- BROAN Ventilation (B130E65RS)
- VES ENIRONMENTAL SOULTIONS Speed Control, 277V AC, SPST, 10 A (KBWC-310K)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- Revcor Condenser Fan Blades and Hubs