Shop All Condenser Fan Blades and Hubs
Revcor
Blade, Fan, 18 In, 1/5 HP
Mfr # 4C887
Zoro # G0942611
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # 4C887
- Zoro # G0942611
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/5 hp |
CFM @ 0.300-In. SP | 1,482 cfm |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 27 Degrees |
CFM @ 0.000-In. SP | 2,490 cfm |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Spiders | Galvalume |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, CFM @ 0.000-In. SP 2,490 cfm, CFM @ 0.300-In. SP 1,482 cfm, Min. HP 1/5 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- PERFECT AIRE 129 sq ft Oscillating Tower Space Heater 5120 BTU (1PHCT17)
- SENSI Sensiclassic Wifi Thrmst (ST55)
- B & K Electronic Valve H20 Ng (100112336)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (OA2204-28 L)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- REVCOR Propeller, 10 In Dia, 27 Deg Pitch (G1004-27 R)
- REVCOR Propeller, Dia 22 In, 22 Deg Pitch (XW2203-22 L)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1804-19 R)
- DAYTON Hex Hub, 3/8 In (2A563)
- Revcor Condenser Fan Blades and Hubs