Shop All Condenser Fan Blades and Hubs
Revcor
Blade, Fan, 18 In, 1/5 HP
Mfr # 4C886
Zoro # G0897233
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # 4C886
- Zoro # G0897233
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/5 hp |
Pitch (Deg.) | 27 Degrees |
CFM @ 0.300-In. SP | 1,482 cfm |
Max. RPM | 1,140 RPM |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 2,490 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, CFM @ 0.000-In. SP 2,490 cfm, CFM @ 0.300-In. SP 1,482 cfm, Min. HP 1/5 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch (T2605-27 R)
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (TNT2203-28 L)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- Revcor Fan Blades and Propellers