Shop All Ball Valves
Revalved
REVALVED PEX Full Port 3/4" Brass Ball Valve - Red Handle, Lead-Free
Mfr # REV034PR
Zoro # G801283135
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in.
- Body Material Brass
- Length 4
- Hose Outside Dia. (In.) 3/4"
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revalved
- MFR # REV034PR
- Zoro # G801283135
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in. |
Length | 4 |
Hose Outside Dia. (In.) | 3/4" |
Width | 4 |
Overall Width | 4 |
Overall Height | 4 |
Hose Inside Dia. (In.) | 3/4" |
Overall Length | 4 |
Depth | 4 |
Height | 4 |
Details
Body Material | Brass |
Fitting Connection Type | PEX |
Weight | 0.4 |
Description
• PREMIUM PEX BALL VALVE: Features a PEX connector for secure, leak-free connections. and made from forged brass. The construction of heavy duty forged brass valve pressure is rated 150 PSI for steam and 600 PSI for water, oil and gas. Red handle valve is to designate hot and blue handle is to designate cold to keep your system organized.
• COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems
• USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution
• SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
• SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust
Full Port 3/4” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction Needs
After years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its parts
That is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possible
Full Port 3/4" PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome Plating
Designed and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need:
• Heavy duty, 100% lead-free forged brass
• Full port construction for optimal flow and tight, leak-proof shutoff
• Corrosion resistant chrome-plated brass ball valve
• PEX connections for use with any PEX tubing, crimp, clamp system
• Bidirectional flow control
• COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems
• USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution
• SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
• SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust
Full Port 3/4” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction Needs
After years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its parts
That is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possible
Full Port 3/4" PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome Plating
Designed and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need:
• Heavy duty, 100% lead-free forged brass
• Full port construction for optimal flow and tight, leak-proof shutoff
• Corrosion resistant chrome-plated brass ball valve
• PEX connections for use with any PEX tubing, crimp, clamp system
• Bidirectional flow control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-025)
- REVALVED REVALVED PEX Full Port 1/2" Brass Ball Valve - Blue Handle, Lead-Free (REV012PB)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- REVALVED REVALVED PEX Full Port 3/4" Brass Ball Valve – Blue Handle, Lead-Free (REV034PB)
- REVALVED 3" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV300TH)
- REVALVED 1/2" PEX Push Ball Valve, 5PK (REV012PUSH-5PK)
- REVALVED 1" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 9 Pack (REV100TH-9PK)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (1-1/2" BA-475BLL)
- Revalved Ball Valves