Shop All Ball Valves
Revalved
4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free
Mfr # REV400TH
Zoro # G901283141
product price: $325.97
/ea
Free Shipping & Returns
$325.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 4 in.
- Body Material Brass
- Connectoin Type Female NPT
- Body Style Inline
- Fitting Connection Type FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revalved
- MFR # REV400TH
- Zoro # G901283141
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4 in. |
Overall Height | 10 |
Width | 14 |
Hose Outside Dia. (In.) | 4" |
Overall Width | 14 |
Overall Length | 14 |
Length | 14 |
Hose Inside Dia. (In.) | 4" |
Depth | 14 |
Height | 10 |
Details
Body Material | Brass |
Connectoin Type | Female NPT |
Body Style | Inline |
Fitting Connection Type | FPT |
Stem Type | Blowout Proof |
Handle Type | Lever |
Ball Material | Stainless Steal |
Connection | FNPT x FNPT |
Temp. Range | -20 to 300 Degrees |
Valve Structure | 2-Piece |
Handle Material | Steel with Corrosion Resistant Plating |
Item | Ball Valve |
Port | Full Port |
Weight | 5 |
Description
Our 100% lead-free heavy duty full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping. Bidirectional flow control• Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP. Temperature Range-20°F to 300°F.Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157. Perfect for any job and available in 1⁄4-4” sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00036)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" NPTF THREAD CARBON STEEL KIT (W43-20-20U)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- REVALVED 1" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, 6 Pack (SWT-1-6PK)
- REVALVED REVALVED PEX Full Port 1/2" Brass Ball Valve - Blue Handle, Lead-Free, PK 10 (REV012PB-10PK)
- REVALVED REVALVED PEX Full Port 3/4" Brass Ball Valve – Blue Handle, Lead-Free (REV034PB)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve – Blue Handle, Lead-Free (REV100PB)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- Revalved Ball Valves