Shop All Ball Valves
Revalved
1" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 9 Pack
Mfr # REV100TH-9PK
Zoro # G701283129
product price: $157.99
/pk 9, $17.55/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4 in.
- Body Material Brass
- Connectoin Type Female NPT
- Body Style Inline
- Ball Material Stainless Steal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revalved
- MFR # REV100TH-9PK
- Zoro # G701283129
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1-1/4 in. |
Hose Inside Dia. (In.) | 1 1/4" |
Length | 4 |
Overall Height | 4 |
Overall Width | 4 |
Overall Length | 4 |
Hose Outside Dia. (In.) | 1 1/4" |
Width | 4 |
Depth | 4 |
Height | 4 |
Details
Body Material | Brass |
Connectoin Type | Female NPT |
Body Style | Inline |
Ball Material | Stainless Steal |
Connection | FNPT x FNPT |
Item | Ball Valve |
Valve Structure | 2-Piece |
Handle Material | Steel with Corrosion Resistant Plating |
Fitting Connection Type | FPT |
Stem Type | Blowout Proof |
Temp. Range | -20 to 300 Degrees |
Port | Full Port |
Handle Type | Lever |
Weight | 5 |
Description
Our 100% lead-free heavy duty full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping. Bidirectional flow control• Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP. Temperature Range-20°F to 300°F.Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157. Perfect for any job and available in 1⁄4-4” sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Pressur Cook Vent #9911 (09911)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (539994)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- WATTS Automatic Vent For Hot Water, 1/4In, Brass (HAV- 1/4)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- REVALVED 1/2" PEX Push Ball Valve, 5PK (REV012PUSH-5PK)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV125TH)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- REVALVED 1/2" PEX Push Ball Valve, 10PK (REV012PUSH-10PK)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- Revalved Valves