Shop All Trash Cans
Rev-A-Shelf
Trash Can, Black, Plastic
Mfr # RV-35-18-52
Zoro # G406156858
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 17.9 in
- Width 14.19 in
- Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-18-52
- Zoro # G406156858
- UPC # 90713049458
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17.9 in |
Width | 14.19 in |
Depth | 10.5 in |
Details
Color | Black |
Material | Plastic |
Item | Trash Can |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT5)
- RUBBERMAID COMMERCIAL Tile/Grout Brush, Black, 12 PK (RCP9B5600BKCT)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- TOTER 45 Gal. Park Trash Can with Lid (840GK)
- Rev-A-Shelf Trash Cans