Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack
Mfr # 4ASR-21
Zoro # G607059729
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25 in
- Width 16.13 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4ASR-21
- Zoro # G607059729
- UPC # 90713004471
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25 in |
Width | 16.13 in |
Depth | 4 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12287613 (12287613)
- SECURITRON Touch Sense Bar (TSB-BK)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- REV-A-SHELF Rev-A-Shelf Wood DShape 3Shelf Lazy Susans for 36 Corner Wall Cabinets (4WLS273-20-536)
- REV-A-SHELF Rev-A-Shelf - 33 in 2-Tiered Cutlery Drawer Soft Close, 33", Natural (4WTCD-36HSC-1)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Appliance Lift (RAS-ML-HDCR)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose for Reduced Depths (5149-15DM18-117)
- Rev-A-Shelf Cabinet Organization & Accessories