Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack
Mfr # 4ASR-18
Zoro # G907059603
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25 in
- Width 13.13 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4ASR-18
- Zoro # G907059603
- UPC # 90713004464
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25 in |
Width | 13.13 in |
Depth | 4 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: PUSH DOWN DOOR HOLDER - DARK BRONZE (ILCO-IL-PDDH-DU)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- SECURITRON Electromagnetic Lock, 3-1/8" D Lock Body (M680EBDX 628)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- REV-A-SHELF Rev-A-Shelf - 15 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-15)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-14-11-52)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 3Shelf Lazy Susans for 31 H Corner Wall Cabinets (3073-18-11-531)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- KOOVA 3 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-3)
- Rev-A-Shelf Cabinet Organization & Accessories