Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close
Mfr # 441-12VSBSC-1
Zoro # G907059672
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 18.87 in
- Width 8.75 in
- Depth 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 441-12VSBSC-1
- Zoro # G907059672
- UPC # 90713027128
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18.87 in |
Width | 8.75 in |
Depth | 18.75 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 209DV36 36" Door Shoe with Vinyl Dark Bronze (209DV36)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV455)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container (4WCTM-12DM1-343-FL)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-18)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Kitchen Base Cabinet Pull Out Waste Containers with Soft-Close (5349-18DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories