Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close
Mfr # 448-VC20SC-8
Zoro # G907059764
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 20.38 in
- Width 8.44 in
- Depth 19.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448-VC20SC-8
- Zoro # G907059764
- UPC # 90713005379
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 20.38 in |
Width | 8.44 in |
Depth | 19.56 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- LAB LAB:.240 Bottom Pins (L240-BP)
- AMERIMAX HOME PRODUCTS Amerimax 4601 Downspout Extension Kit, 38 in L Extended, Vinyl, Black (4601)
- DON-JO Don-Jo Wrap Around Plates (20-PB-CW)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- HARDWARE RESOURCES Double 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Two Grey Cans (CDM-WBMD35G)
- Rev-A-Shelf Cabinet Organization & Accessories