Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close
Mfr # 448-BC19SC-8C
Zoro # G807059345
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 8.75 in
- Depth 19.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448-BC19SC-8C
- Zoro # G807059345
- UPC # 90713013169
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 8.75 in |
Depth | 19.56 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- CAMPBELL CHAIN & FITTINGS 5/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645066)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- SECURITRON Electromagnetic Lock, Surface Mount (V2M1290)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- REV-A-SHELF Rev-A-Shelf - 3-Inch Base Cabinet Filler Soft Close Pullout Kitchen Wooden Spice Rack (432-BFBBSC-3C)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Appliance Lift (RAS-ML-HDCR)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 2Shelf Lazy Susans for Base Cabinets (3072-28-11-52)
- REV-A-SHELF Rev-A-Shelf - 31 Inch Polymer Half Moon 2-Tier Lazy Susan Blind Corner w/Pivot & Slide Hardware, White (6882-31-11-570)
- HARDWARE RESOURCES 14" Slim Depth Stainless Steel Tip-Out Tray Kit for Sink Front (TOSS14S-R)
- Rev-A-Shelf Cabinet Organization & Accessories