Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close
Mfr # 448-BC19SC-5C
Zoro # G607059248
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 6 in
- Depth 19.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448-BC19SC-5C
- Zoro # G607059248
- UPC # 90713013152
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 6 in |
Depth | 19.56 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- PHIFER Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3030990)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HFLSC-1-USB)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- REV-A-SHELF Rev-A-Shelf Wood DShape 3Shelf Lazy Susans for 36 Corner Wall Cabinets (4WLS273-20-536)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- Rev-A-Shelf Cabinet Organization & Accessories