Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close
Mfr # 4VOD-18FLSC-1
Zoro # G307059272
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 8.93 in
- Width 16.5 in
- Depth 20.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4VOD-18FLSC-1
- Zoro # G307059272
- UPC # 90713030142
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 8.93 in |
Width | 16.5 in |
Depth | 20.11 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- SCHLAGE Cylindrical Lock, ND40S RHO 612 (ND40S RHO 612)
- EKENA MILLWORK Shipboard Boat Wood Mosaic Wall Tile, Natural Finish, 23 3/4"W x 11 7/8"H x 3/4"P (WPW24X12SHMENA)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-419HFL-1)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-18PB-1)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- HDL HARDWARE 28in Full Round Polymer Lazy Susan Set White (LD-2062-28-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories