Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close
Mfr # 445-VCG25SC-8
Zoro # G107059182
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 25.56 in
- Width 8.44 in
- Depth 19.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 445-VCG25SC-8
- Zoro # G107059182
- UPC # 90713013145
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.56 in |
Width | 8.44 in |
Depth | 19.56 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/50 KD)
- HAGER Bright Brass Hinge 175243 (170458)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Kidney Lazy Susans for Corner Base Cabinets wSwivel bearing (4WLS401-32-BS52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityCutlery Drawer Insert Organizer (4WUTCT-36-1)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- Rev-A-Shelf Cabinet Organization & Accessories