Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Door Storage Rack
Mfr # 4VR-18-1
Zoro # G907059528
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 15.5 in
- Width 14.24 in
- Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4VR-18-1
- Zoro # G907059528
- UPC # 90713030029
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 15.5 in |
Width | 14.24 in |
Depth | 3.13 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: 12-in-1 Residential/Commercial Key Decoder (LOCK MONKEY) (MNK-MK380)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- Rev-A-Shelf Cabinet Organization & Accessories