Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer
Mfr # 4WUT-36-1
Zoro # G307059371
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.88 in
- Width 33.13 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUT-36-1
- Zoro # G307059371
- UPC # 90713030463
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.88 in |
Width | 33.13 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0180)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ-10L102)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-20)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-21HSC-1)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- Rev-A-Shelf Cabinet Organization & Accessories