Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only
Mfr # 4DPB-3021
Zoro # G807059598
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 0.6 in
- Width 30.25 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4DPB-3021
- Zoro # G807059598
- UPC # 90713001661
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.6 in |
Width | 30.25 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 24 Stone Splash Block (3013-12)
- SCHLAGE COMMERCIAL Keys 35056C (35056C)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- PERFECT PRODUCTS Bright Brass Door Stop 01272 (01272)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1850DM-1)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT21-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 33 H New Kitchen Applications (432-WF33-3C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Door Mount Organizer (4WBDP18-25)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6541-36-11-52)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FDSM-DM15-1)
- HOME BASICS Wall or Cabinet Mount Lid Rack (SS44784)
- Rev-A-Shelf Cabinet Organization & Accessories