Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen
Mfr # 4WCTM-RM-2150DM-2
Zoro # G107059632
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 24.75 in
- Width 18.25 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-RM-2150DM-2
- Zoro # G107059632
- UPC # 90713001821
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 24.75 in |
Width | 18.25 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Double Line Guardrail Post Center, SS (49-D134/4)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-A-5 (CFSW.)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-062-0100)
- KWIKSET Smartkey Rekey Kit (83262-001)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-8C)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container wSoft Close wReduced Depth (5349-15DM18-1)
- REV-A-SHELF Rev-A-Shelf Door Mount Extender brackets for 5349 Series TrashWaste Containers (5345-DM-KIT-1)
- REV-A-SHELF Rev-A-Shelf - 3" Wood Base Cabinet Pullout Filler Organizer with Adjustable Shelves (432-BF-3C)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container wSoft Close (53WC-1535SCDM-112)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- Rev-A-Shelf Cabinet Organization & Accessories