Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen
Mfr # 4WCTM-RM-2135DM-2
Zoro # G307059593
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 21 in
- Width 18.25 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-RM-2135DM-2
- Zoro # G307059593
- UPC # 90713001814
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21 in |
Width | 18.25 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6551-36-11-52)
- REV-A-SHELF Rev-A-Shelf - Trimmable Universal Polymer Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration (ST50-21A-52)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, White (RV-15PB-2 S)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot Out Half Moon 2Shelf Organizer for Blind Corner Cabinets (6842-31-11-570)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- REV-A-SHELF Rev-A-Shelf - Tall One-Tier Pull Out Pantry Cabinet Organizer with 5 Adjustable Baskets and Soft-Close Slides (5758-14-CR-1)
- Rev-A-Shelf Cabinet Organization & Accessories