Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close
Mfr # 4WCTM-2450BBSCDM-2
Zoro # G707059773
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 21.75 in
- Width 21 in
- Depth 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-2450BBSCDM-2
- Zoro # G707059773
- UPC # 90713030623
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21.75 in |
Width | 21 in |
Depth | 22.5 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Walnut Trim to Fit Spice Drawer Insert Organizer (4SDI-WN-18-1)
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- Rev-A-Shelf Cabinet Organization & Accessories