Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Quad TrashWaste Container
Mfr # 4WCTM-27-4
Zoro # G307059098
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 18 in
- Width 24 in
- Depth 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-27-4
- Zoro # G307059098
- UPC # 90713818191
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18 in |
Width | 24 in |
Depth | 23.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- HOFFMAN 601270 Cover Gasket 1-1/2" (601270)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- KEYLESSFACTORY Door Remote Replacement for Liftmaster 371LM (KLF-009)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-2122CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-18SC-1)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (6273-20-11-536)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- Rev-A-Shelf Cabinet Organization & Accessories