Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-24DM2-162
Zoro # G607059590
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 20.75 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-24DM2-162
- Zoro # G607059590
- UPC # 90713047201
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 20.75 in |
Depth | 22.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, OilRubbed Bronze (2284ORBV)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-12-RH-AL SETS)
- SCHLAGE Cylindrical Lock, ALX40 SAT 622 (ALX40 SAT 622)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- REV-A-SHELF Rev-A-Shelf Walnut Trim to Fit Spice Drawer Insert Organizer (4SDI-WN-18-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-FOG-R)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Curve Pull Out Organizer for a Blind Corner Cabinet (582-18-LMP)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-14-52)
- REV-A-SHELF Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers (RV-50-LID-1)
- HARDWARE RESOURCES Single Grey 35 Quart Top-Mount Trashcan Pullout for 12" Opening (CAN-TMS1235G-K)
- Rev-A-Shelf Cabinet Organization & Accessories