Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-21DM2-495-FL
Zoro # G507059591
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.875 in
- Width 19.5 in
- Depth 22.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-21DM2-495-FL
- Zoro # G507059591
- UPC # 90713001777
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.875 in |
Width | 19.5 in |
Depth | 22.125 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Metric Disc Spring, 40 mm ODx20.4 mm IDx2.5 mm tx3.45 mm OAH (GMB-225)
- HAGER Antique Brass Hinge RC174145.BX (33523)
- J.W. WINCO J.W. Winco 50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel (50.5-ND-32)
- SPECIALTY PRODUCTS Schlage # 2 Master Pins, 100PK (34202SP)
- REV-A-SHELF Rev-A-Shelf - Wood Pull Out Trash/Waste Container w/Soft Close, Standard, Natural Maple (4WCSC-2135DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11CR)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FD-KIT)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- Rev-A-Shelf Cabinet Organization & Accessories