Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-21DM2-162
Zoro # G907059566
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 17.75 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-21DM2-162
- Zoro # G907059566
- UPC # 90713047195
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 17.75 in |
Depth | 22.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.1 in. L 250 lb (N332-833)
- REV-A-SHELF Rev-A-Shelf Wood DoorDrawer Base Cabinet Pull Out Organizer wSoft Close (448-BDDSC-5C)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-14-52)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3021)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- HARDWARE RESOURCES 6" Wire Door Mounted Tray System (DMS6-PC-R)
- Rev-A-Shelf Cabinet Organization & Accessories