Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-18DM2-175
Zoro # G907059443
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 14.5 in
- Depth 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-18DM2-175
- Zoro # G907059443
- UPC # 90713046877
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 14.5 in |
Depth | 22.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8703-KD-3)
- ULTRALOQ Ultraloq: Ultraloq Combo Bluetooth Enabled Fingerprint & Key Fob Two-Point Smart Lock (ULL-BTFPCOMB01)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Drawer Pull (BP863160BORB)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, CO100 (CO100CY70 KP RHO 626 PD)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-6C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18SC-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Pull Out Trash Can Waste Container System with Wood Frame (4WC-18DM2)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Banded Wood Lazy Susan Set (BLSK224-SET)
- Rev-A-Shelf Cabinet Organization & Accessories