Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container
Mfr # 4WCTM-15DM2-343-FL
Zoro # G607059354
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.75 in
- Width 13.5 in
- Depth 22.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-15DM2-343-FL
- Zoro # G607059354
- UPC # 90713050836
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.75 in |
Width | 13.5 in |
Depth | 22.625 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2468pri8730LH26D4916)
- GLIDERITE HARDWARE 3 in. Center to Center Antique Brass Braided Cabinet Pull, 25PK (83063-AB-25)
- STRYBUC Folding Handle Blue White (37-221BEW)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-24-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape Lazy Susan Shelf for Corner Base Cabinets wSwivel Bearing (LD-4BW-201-28SBS-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen (4WCTM-RM-2135DM-2)
- Rev-A-Shelf Cabinet Organization & Accessories