Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container
Mfr # 4WCTM-15DM2-162
Zoro # G307059319
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 11.75 in
- Depth 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-15DM2-162
- Zoro # G307059319
- UPC # 90713044033
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 11.75 in |
Depth | 23.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- TOUGH GUY Access Door, ABS Plastic, 14x14In (5YM03)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- X1 TOOLS 2-1/2 Hook Screw 120 Screws by X1 Tools (X1E-CON-SCR-HOO-2020x120)
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Wine Rack Organizer (5375-40WR-1CR)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cutting Board Drawer Replacement System wSoft Close (4WCCB-18HSC-1)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-24-11-1)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories