Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Spice Insert Accessory for 448 Series Soft Close Organizer
Mfr # 448-08SC-SRI-1
Zoro # G007059732
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 4.87 in
- Width 7 in
- Depth 19.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448-08SC-SRI-1
- Zoro # G007059732
- UPC # 90713003962
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.87 in |
Width | 7 in |
Depth | 19.44 in |
Details
Item | Accessory |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53J RHO 626 (ALX53J RHO 626)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- STRYBUC 1-1/4in One Ear Wall Bracket (91-16A)
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- REV-A-SHELF Rev-A-Shelf - Single 50-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1550SCDM-117)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-175)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-18-MP-R)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-15BBSCDM2)
- REV-A-SHELF Rev-A-Shelf - 32-Inch Polymer Kidney Shaped 2-Shelf Lazy Susan Corner with Telescoping Shaft (6472-32-11-52)
- Rev-A-Shelf Cabinet Organization & Accessories