Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close
Mfr # 4WCBM-2150DM-2
Zoro # G707059650
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 23.19 in
- Width 17.25 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCBM-2150DM-2
- Zoro # G707059650
- UPC # 90713034973
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 23.19 in |
Width | 17.25 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470320195)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural (4WC-15DM1)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47 C)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- NATIONAL HARDWARE Offset Slotted Angle (N347948)
- Rev-A-Shelf Cabinet Organization & Accessories