Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Plate Divider Insert for Drawer Cabinet
Mfr # 4PDI-36
Zoro # G107059267
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 3.09 in
- Width 33.09 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4PDI-36
- Zoro # G107059267
- UPC # 90713018461
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.09 in |
Width | 33.09 in |
Depth | 22 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- PRIME-LINE Flush Screen Clips with Screws, Plastic, Black 12 Pack (PL 7906)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Replacement MAXX Drawer System wSoft Close (4WTMD-24HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-24H-1)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 3Shelf Lazy Susans for 31 H Corner Wall Cabinets (3073-18-11-531)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System No Slides (4KCB-24H-1)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-12PB S)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories