Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System No Slides
Mfr # 4KCB-24H-1
Zoro # G307059197
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 3.85 in
- Width 20.54 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4KCB-24H-1
- Zoro # G307059197
- UPC # 90713001555
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.85 in |
Width | 20.54 in |
Depth | 21 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP20596900)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In (4FCF4)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (6703.003)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-213)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Chrome Wire Bottom Mount Trash Can Pullout with Rear Storage, Black (RV-12KD-18C S)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close (5LB-1835OGMP-213)
- REV-A-SHELF Rev-A-Shelf - 5 Inch Wood Pull Out Wall Cabinet Organizer (448-WC-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- HARDWARE RESOURCES White 50 Quart Plastic Waste Container (CAN-50W)
- Rev-A-Shelf Cabinet Organization & Accessories