Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets
Mfr # 4WLS472-32-52
Zoro # G707059575
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 26 in
- Width 32 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS472-32-52
- Zoro # G707059575
- UPC # 90713006079
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 26 in |
Width | 32 in |
Depth | 32 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK25 (U38871.012.0150)
- PRIME-LINE GD52111 Garage Door Roller (1151018)
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 (96105)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- REV-A-SHELF Rev-A-Shelf - 448 Series 8 Inch Kitchen Pull Out Cabinet Organizer with Shelves for Kitchen Base Cabinets (448-BCBBSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-12PB S)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Pull Out Trash Can Waste Container System with Wood Frame (4WC-18DM2)
- Rev-A-Shelf Cabinet Organization & Accessories