Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets
Mfr # 4WLS472-28-52
Zoro # G107059526
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 26 in
- Width 28 in
- Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS472-28-52
- Zoro # G107059526
- UPC # 90713006062
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 26 in |
Width | 28 in |
Depth | 28 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- HARDWARE RESOURCES 15" Powered Vanity Drawer (PVGD15-SC)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- REV-A-SHELF Rev-A-Shelf - Food Storage Container Organizer Soft Close (4FSCO-18SC-1)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 2Shelf Lazy Susans for Corner Wall Cabinets (3072-18-11-52)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-20)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- Rev-A-Shelf Cabinet Organization & Accessories