Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Full Circle 2Shelf Lazy Susans for Corner Wall Cabinets
Mfr # 4WLS072-22-52
Zoro # G307059401
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 26 in
- Width 22 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS072-22-52
- Zoro # G307059401
- UPC # 90713050430
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 26 in |
Width | 22 in |
Depth | 22 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- KABA ILCO Key Blank, Brass, Type Y52, 5 Pin, PK10 (997E-Y52)
- HAMPTON DOOR PULL HNDSFREE 5"" SS (4120-630)
- TY-FLOT FME Cover, 24"dia. x 10"D, Pink, PK20 (CBFR24PK)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 2Shelf Lazy Susans for Base Cabinets (3072-28-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-495-FL)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-5C)
- DC-FIX Dc-fix 346-0120 17 x 78 in. Decorative Self Adhesive Film; Cortes Brown (346-0120)
- Rev-A-Shelf Cabinet Organization & Accessories