Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood FoilWrap Cabinet Door Organizer
Mfr # 4WFR-18-1
Zoro # G807059338
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 8 in
- Width 13.13 in
- Depth 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WFR-18-1
- Zoro # G807059338
- UPC # 90713001050
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 8 in |
Width | 13.13 in |
Depth | 3.88 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- SIMPLEX Removable Core Cylinder, Simplex (20148426D01)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HSC-1)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- REV-A-SHELF Rev-A-Shelf - 2-Row Trimmable 55 Slot Knife Block Tray Kitchen Drawer Organizer Insert (4WDKB-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-18)
- REV-A-SHELF Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories