Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood DShape 3Shelf Lazy Susans for 36 Corner Wall Cabinets
Mfr # 4WLS273-20-536
Zoro # G107059670
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 38 in
- Width 20 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS273-20-536
- Zoro # G107059670
- UPC # 90713818740
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 38 in |
Width | 20 in |
Depth | 20 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Offset Pull Handle, Stainless Steel, Polished, Threaded Holes (PH-0264)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1030AF)
- ROSSLARE AC-425-DIN-PCBA 4 DOOR CONTROL PCBA (ROS-AC-425-DIN-PCBA)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Door Mount Organizer (4WBDP18-25)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- REV-A-SHELF Rev-A-Shelf - 33 inch Wood Spice Drawer Insert (4SDI-36-1)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3021)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- Rev-A-Shelf Cabinet Organization & Accessories