Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood DoorDrawer Base Cabinet Pull Out Organizer wSoft Close
Mfr # 448-BDDSC-5C
Zoro # G207059631
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 19.39 in
- Width 5.92 in
- Depth 21.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 448-BDDSC-5C
- Zoro # G207059631
- UPC # 90713027142
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.39 in |
Width | 5.92 in |
Depth | 21.59 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Black (DSW325U19)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- NATIONAL HARDWARE Pocket Door Latch Stnnkl (N350-363)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-20-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-9PB)
- REV-A-SHELF Rev-A-Shelf Wood Plate Divider Insert for Drawer Cabinet (4PDI-36)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- Rev-A-Shelf Cabinet Organization & Accessories