Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close
Mfr # 449UT-BCSC-7C
Zoro # G207059273
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.25 in
- Width 7.5 in
- Depth 21.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 449UT-BCSC-7C
- Zoro # G207059273
- UPC # 90713029276
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.25 in |
Width | 7.5 in |
Depth | 21.81 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- FOSS FLOORS HIghland 18" x 18" N66 Sky Grey Carpet Tiles - 16PK (7ND4N6616PK)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT15-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-001-24SB-1)
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-15)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityCutlery Drawer Insert Organizer (4WUTCT-36-1)
- REV-A-SHELF Rev-A-Shelf - 3-Inch Base Cabinet Filler Soft Close Pullout Kitchen Wooden Spice Rack (432-BFBBSC-3C)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape Lazy Susan Shelf for Corner Base Cabinets wSwivel Bearing (LD-4BW-201-28SBS-1)
- HARDWARE RESOURCES 15" Wood High Back Rollout for Vanity Depth (ROVHB15-WB)
- Rev-A-Shelf Cabinet Organization & Accessories