Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close
Mfr # 449UT-BCSC-5C
Zoro # G307059227
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 6.25 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 449UT-BCSC-5C
- Zoro # G307059227
- UPC # 90713029245
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 6.25 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- PRIMELINE TOOLS Nylon Pocket Door Bottom Guide (Single Pack) (N 6578)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- REV-A-SHELF Rev-A-Shelf Wood Kidney Lazy Susans for Corner Base Cabinets wSwivel bearing (4WLS401-32-BS52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (448KB-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (596-10CR-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3SH)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- Rev-A-Shelf Cabinet Organization & Accessories