Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close
Mfr # 449UT-BCSC-10C
Zoro # G707059216
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.25 in
- Width 10.5 in
- Depth 21.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 449UT-BCSC-10C
- Zoro # G707059216
- UPC # 90713029269
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.25 in |
Width | 10.5 in |
Depth | 21.81 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Set of 2 Leisure Sports Kayak Storage Wall Hooks, J Shaped for Canoes, Surfboards, SUP Paddle Boards (734088OFI)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- REV-A-SHELF Rev-A-Shelf - Small Adjustable Door mount Spice Rack (4ASR-15)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-18SC-1)
- REV-A-SHELF Rev-A-Shelf - 50 Quart Pullout Waste Container, Natural (4WCBM-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HFLSC-1)
- REV-A-SHELF Rev-A-Shelf MultiPolymer DoorWall Mount Storage Organizer (6235-20-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-6C)
- Rev-A-Shelf Cabinet Organization & Accessories